https://www.bdiexpress.com/medias/INDDODCLUBRK-EL-DMSCB-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2M3xpbWFnZS9qcGVnfGFEQXlMMmd5WlM4eE1EYzJPRGc1TkRBd01URTRNaTlKVGtSRVQwUkRURlZDVWt0ZlJVeGZSRTFUUTBKZlEwWlVYek13TUhnek1EQXVhbkJufGNkZGQ5ZGZmODkzODM5ZDdlMzU5MTA2NmZhMTkwMzE1OWQwZTU4NGRiZGZhZmUwZDQzN2VkNTgzOGVhYzEyMWM
https://www.bdiexpress.com/medias/INDDODCLUBRK-EL-DMSCB-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2M3xpbWFnZS9qcGVnfGFEQXlMMmd5WlM4eE1EYzJPRGc1TkRBd01URTRNaTlKVGtSRVQwUkRURlZDVWt0ZlJVeGZSRTFUUTBKZlEwWlVYek13TUhnek1EQXVhbkJufGNkZGQ5ZGZmODkzODM5ZDdlMzU5MTA2NmZhMTkwMzE1OWQwZTU4NGRiZGZhZmUwZDQzN2VkNTgzOGVhYzEyMWM
BALDOR-RELIANCE
BALDOR-RELIANCE
DMSCB-50-24
BALDOR-RELIANCE BALDOR-RELIANCE
Description
DMSCB-50-24 CLU/BRK BASE MT ; POR
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Shaft Input; Shaft Output; C-Face | Foot Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 22Lb-ft
Part #
DMSCB-50-24
BDI #
241561
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/DMSCB-50-24/p/241561
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
7.773
EAN
0782475569328
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Shaft
Mounting Method
C-Face | Foot Mounted | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 22Lb-ft
Product Type
Friction Facing
Actuation/Return
Armature
Product Series
DMSCB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
56C
Resistance Ohm
Clutch-30.1Ohm | Brake-30Ohm
Number of Friction Discs
0
Inch - Metric
Inch
Other Features
Pre-Lubricated | One-Piece | Burnished
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer Internal Number
028133
Weight / LBS
16.2
Long Description
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Shaft Input; Shaft Output; C-Face | Foot Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 22Lb-ft
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

