

BALDOR-RELIANCE
BALDOR-RELIANCE
FB-42 EL 24V 1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
FB-42 EL BRAKE 24V 1
Brake; Electrical Activation; Straight | Finished Bore; 1" Bore; Hollow Bore Input; Flange Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 250Lb-in
Part #
026007
BDI #
241291
Details
1502.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/FB-42-EL-24V-1/p/241291
Your Price
$ 1,502.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
1.7
EAN
0782475614882
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Flange Mounted | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 250Lb-in
Product Type
Armature Disc
Motion Type
Decelerate
Actuation/Return
Armature
Product Series
FB
Housing Style
Cylindrical
Shaft-Thru/End
End
Power Off Status
Disengagement
Resistance Ohm
51.2Ohm
Number of Friction Discs
0
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Stationary Field | Zero Backlash
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Manufacturer Item Number
FB-42 EL BRAKE 24V 1
Manufacturer Internal Number
026007
Weight / LBS
3.75
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 1" Bore; Hollow Bore Input; Flange Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 250Lb-in
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh