DODGE
DODGE
IEB-475 EL BRAKE 24V TL
DODGE DODGE
Description
IEB-475 EL BRAKE 24V TL ; POR
Brake; Electrical Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses 1008 Bushing Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 34Lb-ft
Part #
IEB-475 EL BRAKE 24V TL
BDI #
22273263
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/IEB-475-EL-BRAKE-24V-TL/p/22273263
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
3.175
EAN
0782475569557
Product Group - BDI
M02304
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Bushed
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Uses 1008 Bushing
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 34Lb-ft
Product Type
Armature Disc
Actuation/Return
Armature
Product Series
IEB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Power Rating
3HP at 1800RPM
Resistance Ohm
32.3Ohm
Maximum RPM
4500
Number of Friction Discs
0
Inch - Metric
Inch
Other Features
Integral Splined Armature | Dyna-Gap Automatic Wear Compensation | Pre-Burnished | Anti-Rotation Torque Arm
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
IEB-475 EL BRAKE 24V TL
Manufacturer Internal Number
027653
Weight / LBS
6
Long Description
Brake; Electrical Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses 1008 Bushing Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 34Lb-ft
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



