GMN BEARINGS
GMN BEARINGS
FE 473 M
GMN BEARINGS GMN BEARINGS
Description
FE 473 M FREEWHEEL CLUTCH INSERT ELEMENT ; 65MM ID X 73MM OD X 12MM W 2500 RPM
Freewheel Clutch Insert Element; 65MM Bore; 73MM Outside Diameter; 12MM Width; 2500RPM Speed; 538Nm Torque; Meander Spring; 170 Deg C Maximum Temperature; 60HZ Maximum Indexing Frequency; H5 Shaft Tolerance; H6 Housing Tolerance
Part #
FE 473 M
BDI #
27834229
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/FE-473-M/p/27834229
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0.04
Product Group - BDI
C02104
Noun
Element
Keyword String
Freewheel Clutch Insert
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
0.08818
Product Detail
Freewheel Clutch Insert Element
Product Specification
65MM Bore; 73MM Outside Diameter; 12MM Width; 2500RPM Speed; 538Nm Torque; Meander Spring; 170 Deg C Maximum Temperature; 60HZ Maximum Indexing Frequency; H5 Shaft Tolerance; H6 Housing Tolerance
Long Description
Freewheel Clutch Insert Element; 65MM Bore; 73MM Outside Diameter; 12MM Width; 2500RPM Speed; 538Nm Torque; Meander Spring; 170 Deg C Maximum Temperature; 60HZ Maximum Indexing Frequency; H5 Shaft Tolerance; H6 Housing Tolerance

