MORSE INDUSTRIAL
MORSE INDUSTRIAL
B206A CL
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
B206A CL MECHANICAL CAM CLUTCH ; MODEL 206A
Mechanical Clutch; Manual Activation; Straight | Finished; 1.29" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Bidirectional Rotation; Back Stopping | Indexing | Overruning; 175Lb-ft Torque; Mechanical; B200 Series; Cylindrical Housing; 2000 Max RPM
Part #
172703
BDI #
345681
Details
676.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/B206A-CL/p/345681
Your Price
$ 676.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.454
EAN
0662288407959
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Bidirectional
Type of Friction
Not Applicable
Motion Type
Back Stopping | Indexing | Overruning
Number of Stop Collars
0
Torque
175Lb-ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
B200
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
2000
Number of Friction Discs
0
Application
Gearbox Manufacturing | Winches Hoists | Industrial Transmissions | Pumps | Shaft Mount Reducers | Textile Drives
Inch - Metric
Inch
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
172703
Weight / LBS
1.01
Long Description
Mechanical Clutch; Manual Activation; Straight | Finished; 1.29" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Bidirectional Rotation; Back Stopping | Indexing | Overruning; 175Lb-ft Torque; Mechanical; B200 Series; Cylindrical Housing; 2000 Max RPM
Bore
1.29 Inch | 32.766 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh