

TSUBAKI
TSUBAKI
BR40HT-R66B-40
TSUBAKI TSUBAKI
Description
BR40HT-R66B-40 CAM CLUTCH
Clutch; Manual Activation; Straight - Finished; 40MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstopping; 627Lb-Ft Torque; Mechanical; BR-HT Series; Cylindrical Housing; 3600 Max RPM
Part #
BR40HT-R66B-40
BDI #
22374621
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/BR40HT-R66B-40/p/22374621
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
2.94
EAN
0097039685940
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Backstopping
Number of Stop Collars
0
Torque
627Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
BR-HT
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
3600
Application
Gear Reducer | Inclined Conveyor | Bucket Elevator
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
6.4
Long Description
Clutch; Manual Activation; Straight - Finished; 40MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstopping; 627Lb-Ft Torque; Mechanical; BR-HT Series; Cylindrical Housing; 3600 Max RPM
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh