Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BREU55 https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-BREU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MTB8aW1hZ2UvanBlZ3xhRE13TDJnNE1pOHhNRFF4TURjeE1qVTVOalV4TUM5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDBKU1JWVmZNekF3ZURNd01DNXFjR2N8NDhiNjRhZDVlMjNhZjc2MzQ2NjdkNTYyYzIyN2RlYzU5M2JhYzEyYTAzYTJlODg4NjVlMzM3N2Q4ODEwZWRlMQ
20888496 Manual Clutches and Brakes 

TSUBAKI TSUBAKI

BREU55

Description

BREU55 CAM CLUTCH

Clutch; Manual Activation; Straight - Finished; 55MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstopping; 1446Lb-Ft Torque; Mechanical; BREU Series; Cylindrical Housing; 3600 Max RPM

Part #

BREU55

BDI #
20888496

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
9.06
EAN
0097039957948
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Backstopping
Number of Stop Collars
0
Torque
1446Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
BREU
Housing Style
Cylindrical
Maximum RPM
3600
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Long Description
Clutch; Manual Activation; Straight - Finished; 55MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstopping; 1446Lb-Ft Torque; Mechanical; BREU Series; Cylindrical Housing; 3600 Max RPM
Bore
2.165 Inch | 55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh