TSUBAKI
TSUBAKI
BS135-4G
TSUBAKI TSUBAKI
Description
BS135-4G CAM CLUTCH BACKSTOP ; 4.4375" BORE W/ANSI KW
Clutch; Manual Activation; Straight - Finished; 4-7/16" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstopping; 11580Lb-Ft Torque; Mechanical; BS Series; Cylindrical Housing; 300 Max RPM
Part #
BS135-4G
BDI #
22374273
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/BS135-4G/p/22374273
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112000
Weight / Kilogram
75.65
EAN
0097039710277
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Backstopping
Number of Stop Collars
0
Torque
11580Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
BS
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
300
Application
Lower Speed Conveyor
Inch - Metric
Inch
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Long Description
Clutch; Manual Activation; Straight - Finished; 4-7/16" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstopping; 11580Lb-Ft Torque; Mechanical; BS Series; Cylindrical Housing; 300 Max RPM
Bore
4.438 Inch | 112.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


