RINGSPANN
RINGSPANN
FCN 15 R
RINGSPANN RINGSPANN
Description
NOT AVAILABLE IN CANADA
Clutch; Manual Activation; Straight - Finished Bore; 15MM Bore; Hollow Bore Input; Hub Output; Shaft - Coupling Hub Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 12Nm; Mechanical - Spring; FCN Series; 4400 Max RPM
Part #
4873.023.101.015H12
BDI #
17228640
Details
389.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/FCN-15-R/p/17228640
Your Price
$ 389.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111905
Weight / Kilogram
0.082
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft | Coupling Hub
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Backstopping | Indexing | Overrunning
Number of Stop Collars
0
Torque
12Nm
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
FCN
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
4400
Number of Friction Discs
0
Adjusting Type
Automatic
Application
Automatic Car Washing
Inch - Metric
Metric
Other Features
Press Fit On The Outer Ring With Roller
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Long Description
Clutch; Manual Activation; Straight - Finished Bore; 15MM Bore; Hollow Bore Input; Hub Output; Shaft - Coupling Hub Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 12Nm; Mechanical - Spring; FCN Series; 4400 Max RPM
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh