GMN BEARINGS
GMN BEARINGS
FKNN 6204 2RS
GMN BEARINGS GMN BEARINGS
Description
FKNN 6204 2RS FREEWHEEL CLUTCH UNIT ; 20X47X14MM 3200RPM 60NM 140DEG C
Freewheel Clutch; Manual Activation; Straight - Finished Bore Style; 20MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstop; 60Nm Torque; Mechanical - Spring; FKNN Series
Part #
FKNN 6204 2RS
BDI #
24334023
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/FKNN-6204-2RS/p/24334023
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111905
Weight / Kilogram
0.12
Product Group - BDI
B00234
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Backstop
Number of Stop Collars
0
Torque
60Nm
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
FKNN
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
3200
Adjusting Type
Automatic
Application
Conveyor Equipment | Mixers | High Voltage Switches | Furniture Industry | Turnstiles And Revolving Doors | Geared Motors | Winches | Elevators | Cranes | Strap/Belt Tighteners | Bucket Conveyors | Belt Reversing Locks | Fans | Automatic Doors | Fire Damper Flaps | Aviation Technology | Roller Plants | Summer Skiing
Inch - Metric
Metric
Other Features
Tension Spring | Sealed | Grease Lubricated | IR and OR Keyway | 47MM Outside Diameter | 14MM Width | 4268N Static Load | 6869N Dynamic Load | 140 Deg C Maximum Temperature | 10HZ Maximum Indexing Frequency | 6MM Inner Ring Keyway Width | 1.6MM Inner Ring Keyway Depth | 3MM Outer Ring Keyway | 1.5MM Outer Ring Keyway Depth | N6 Shaft Tolerance | N7 Housing Tolerance
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
0.26455
Long Description
Freewheel Clutch; Manual Activation; Straight - Finished Bore Style; 20MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstop; 60Nm Torque; Mechanical - Spring; FKNN Series
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh