GMN BEARINGS
GMN BEARINGS
FN 437 Z
GMN BEARINGS GMN BEARINGS
Description
FN 437 Z COMPLETE FREEWHEEL CLUTCH UNIT ; 15X41X27MM 4800RPM 160NM 140DEG C
Freewheel Clutch; Manual Activation; Straight - Finished Bore Style; 15MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstop; 160Nm Torque; Mechanical - Spring; FN Series
Part #
FN 437 Z
BDI #
20060024
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/FN-437-Z/p/20060024
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.19
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Backstop
Number of Stop Collars
0
Torque
160Nm
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
FN
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
4800
Adjusting Type
Automatic
Application
Conveyor Equipment | Mixers | High Voltage Switches | Furniture Industry | Turnstiles And Revolving Doors | Geared Motors | Winches | Elevators | Cranes | Strap/Belt Tighteners | Bucket Conveyors | Belt Reversing Locks | Fans | Automatic Doors | Fire Damper Flaps | Aviation Technology | Roller Plants | Summer Skiing
Inch - Metric
Metric
Other Features
Tension Spring | Open | IR Keyway | 41MM Outside Diameter | 27MM Width | 8661N Static Load | 8962N Dynamic Load | 140 Deg C Maximum Temperature | 10HZ Maximum Indexing Frequency | K5 Shaft Tolerance | H6 Housing Tolerance
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
0.41888
Long Description
Freewheel Clutch; Manual Activation; Straight - Finished Bore Style; 15MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstop; 160Nm Torque; Mechanical - Spring; FN Series
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


