Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FN 459-M https://www.bdiexpress.com/medias/INDGMNCLHBRG-FN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3OTZ8aW1hZ2UvanBlZ3xhRE16TDJoaFlTOHhNRFV4TmpJNU1qRTBNVEE0Tmk5SlRrUkhUVTVEVEVoQ1VrZGZSazVmTXpBd2VETXdNQzVxY0djfGNjODEwZWQ2Y2JmNjJkNzEzZDVhNGIzYzA5MTFmYmY3Njc3MzU5OTMxMWEyNDBiYzhmN2QxMTc1ZTU3YTdjODU
20178312 Manual Clutches and Brakes 

GMN BEARINGS GMN BEARINGS

FN 459-M

Description

FN 459-M COMPLETE FREEWHEEL CLUTCH UNIT ; 30X64X27MM 3000RPM 411NM 140DEG C

Freewheel Clutch; Manual Activation; Straight - Finished Bore Style; 30MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Indexing; 411Nm Torque; Mechanical - Spring; FN Series

Part #

FN 459-M

BDI #
20178312

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GMN BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.43
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Indexing
Number of Stop Collars
0
Torque
411Nm
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
FN
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
3000
Adjusting Type
Automatic
Application
Paper Processing | Seeding Machines | Staplers | Conveyor Belts | Ratchets | Ratchet Wrenches | Roller Advance | Installation Tools | Automation Technology
Inch - Metric
Metric
Other Features
Meander Spring | Open | IR Keyway | 64MM Outside Diameter | 27MM Width | 16320N Static Load | 12691N Dynamic Load | 140 Deg C Maximum Temperature | 60HZ Maximum Indexing Frequency | K5 Shaft Tolerance | H6 Housing Tolerance
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
0.94799
Long Description
Freewheel Clutch; Manual Activation; Straight - Finished Bore Style; 30MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Indexing; 411Nm Torque; Mechanical - Spring; FN Series
Bore
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh