Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FRN 470 Z https://www.bdiexpress.com/medias/INDGMNCLHBRG-FRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NzF8aW1hZ2UvanBlZ3xhREpsTDJneFl5OHhNRFV4TmpJNU1EVXdNalk0Tmk5SlRrUkhUVTVEVEVoQ1VrZGZSbEpPWHpNd01IZ3pNREF1YW5Cbnw2YTE2NTVhNzUxZGY0ZTg0OGIzNjIyNGM2OTcyM2VjMmYxYWUwMWJlM2UxYTBlZDY4MzVhMGZmOTc2MDczZGU1
24984663 Manual Clutches and Brakes 

GMN BEARINGS GMN BEARINGS

FRN 470 Z

Description

FRN 470 Z FREEWHEEL CLUTCH INSRT ELEMENT ; 40X75X12MM 2600RPM 466NM 140DEG C

Freewheel Clutch; Manual Activation; Straight - Finished Bore Style; 40MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstop; 466Nm Torque; Mechanical - Spring; FRN Series

Part #

FRN 470 Z

BDI #
24984663

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GMN BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
0.25
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Backstop
Number of Stop Collars
0
Torque
466Nm
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
FRN
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
2600
Adjusting Type
Automatic
Application
Conveyor Equipment | Mixers | High Voltage Switches | Furniture Industry | Turnstiles And Revolving Doors | Geared Motors | Winches | Elevators | Cranes | Strap/Belt Tighteners | Bucket Conveyors | Belt Reversing Locks | Fans | Automatic Doors | Fire Damper Flaps | Aviation Technology | Roller Plants | Summer Skiing
Inch - Metric
Metric
Other Features
Tension Spring | With Inner and Outer Ring | IR Keyway | 75MM Outside Diameter | 12MM Width | 140 Deg C Maximum Temperature | 10HZ Maximum Indexing Frequency | K5 Shaft Tolerance | H6 Housing Tolerance
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
0.55116
Long Description
Freewheel Clutch; Manual Activation; Straight - Finished Bore Style; 40MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstop; 466Nm Torque; Mechanical - Spring; FRN Series
Bore
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh