MORSE INDUSTRIAL
MORSE INDUSTRIAL
HT 20 CLUTCH 1 5/16 LH
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
HT 20 CLUTCH 1 5/16 LH ; HT SERIES CLUTCH
Mechanical Clutch; Manual Activation; Straight | Finished; 1-5/16" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Counter Clockwise Rotation; Back Stopping | Indexing | Overruning; 154Lb-ft Torque; Mechanical; HT Series; Cylindrical Housing
Part #
092380
BDI #
345951
Details
5161.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/HT-20-CLUTCH-1-5-16-LH/p/345951
Your Price
$ 5,161.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111908
Weight / Kilogram
2.207
EAN
0662288384977
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Counter Clockwise
Type of Friction
Not Applicable
Motion Type
Back Stopping | Indexing | Overruning
Number of Stop Collars
1
Torque
154Lb-ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
HT
Housing Style
Cylindrical
Shaft-Thru/End
End
Number of Friction Discs
0
Application
Freewheeling
Inch - Metric
Inch
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
92380
Weight / LBS
4.87
Long Description
Mechanical Clutch; Manual Activation; Straight | Finished; 1-5/16" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Counter Clockwise Rotation; Back Stopping | Indexing | Overruning; 154Lb-ft Torque; Mechanical; HT Series; Cylindrical Housing
Bore
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh