Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

105784AB https://www.bdiexpress.com/medias/INDEATCLUTCH-PNEU-CB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMTN8aW1hZ2UvanBlZ3xhREkxTDJoaVppOHhNREF5T0RVME16Y3dOVEV4T0M5SlRrUkZRVlJEVEZWVVEwaGZVRTVGVlY5RFFsOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw0NjQxZTU3YTIyZDYxZjIxN2QxYmE5MzRmNDg1NGI0NTQzNTIzY2Q5ZTk0NTY4MTNkY2E3NjcwNWJlMjlkZjI3
19212952 Pneumatic Clutches and Brakes 

DANFOSS DANFOSS

105784AB

Description

105784AB CLUTCH APPLICATOR ; 10CB300 1.87" BORE

Clutch; Pneumatic Activation; Tapered|Bushed Bore; Shaft Input; Shaft Output; Uses Bushing Mount; Static Torque 10187.5Lb-in at 75psi

Part #

105784AB

BDI #
19212952

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
39.92
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Tapered | Bushed
Input Type
Shaft
Output Type
Shaft
Mounting Method
Uses Bushing
Torque
Static Torque 10187.5Lb-in at 75psi
Product Type
Friction Shoe
Actuation/Return
Air
Tradename
AIRFLEX
Product Series
CB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Pressure
110psi
Application
Can Making Machinery | Commercial Laundry Equipment | Metal Forming | Oil and Gas | Printing | Rubber Processing | Tire Building
Inch - Metric
Inch
Other Features
High Speed | Cyclic Operations | Torsion Resilient Principle Construction | Bearing Mounted Arrangement
Category - BDI
Clutches and Brakes
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
Manufacturer Item Number
105784AB
Weight / LBS
88
Long Description
Clutch; Pneumatic Activation; Tapered|Bushed Bore; Shaft Input; Shaft Output; Uses Bushing Mount; Static Torque 10187.5Lb-in at 75psi
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh