https://www.bdiexpress.com/medias/INDEATBRAKEX-PNEU-WCS-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MDh8aW1hZ2UvanBlZ3xhR1V3TDJnMk1pOHhNREF5T0RVMU1qUTFOREUzTkM5SlRrUkZRVlJDVWtGTFJWaGZVRTVGVlY5WFExTmZSa3hIWHpNd01IZ3pNREF1YW5Cbnw5MDRjOGRmYmE0OWFmNjc4OTRlODZlYTNkYWVkNDk2ODI0MTNiZWViZThlMzE5NWE3ODNiNDlhNmFhM2UxODkz
https://www.bdiexpress.com/medias/INDEATBRAKEX-PNEU-WCS-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MDh8aW1hZ2UvanBlZ3xhR1V3TDJnMk1pOHhNREF5T0RVMU1qUTFOREUzTkM5SlRrUkZRVlJDVWtGTFJWaGZVRTVGVlY5WFExTmZSa3hIWHpNd01IZ3pNREF1YW5Cbnw5MDRjOGRmYmE0OWFmNjc4OTRlODZlYTNkYWVkNDk2ODI0MTNiZWViZThlMzE5NWE3ODNiNDlhNmFhM2UxODkz
DANFOSS
DANFOSS
146314AK
DANFOSS DANFOSS
Description
146314AK WATER COOLED BRAKE ; 124WCS CR 80PSI 0.1GPM/H
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Flange Mounted|Minimum Plain Bore Mount; Static Torque 82000Lb-in
Part #
146314AK
BDI #
17801289
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/146314AK/p/17801289
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
207.75
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Flange Mounted | Minimum Plain Bore
Torque
Static Torque 82000Lb-in
Product Type
Friction Disc
Actuation/Return
Spring | Air
Tradename
AIRFLEX
Product Series
WCS
Housing Style
Cylindrical
Shaft-Thru/End
End
Maximum RPM
1200
Pressure
80psi
Thermal Capacity
270HP
Application
Logging Equipment | Marine Mooring Systems | Drilling Rigs
Inch - Metric
Inch
Other Features
Externally Cooled | Unique Friction Couple | Rapid Heat Dissipation | Optional Corrosion Protection
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Weight / LBS
458
Long Description
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Flange Mounted|Minimum Plain Bore Mount; Static Torque 82000Lb-in
Bore
0 Inch | 0 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

