Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

800118 https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-BW-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUzNHxpbWFnZS9qcGVnfGFHTm1MMmhrTnk4eE1EYzJOamN6TlRjek5qZzJNaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlDVjE5VFNFWlVYMUJKVEZSZk16QXdlRE13TUM1cWNHY3xlMzc2MDEyNzE5MDdiYjNiNzFhM2IzNmVlNGQ5ZjMzNDUzZGVhNjNhY2MzMWMwYjE5YWYxNGQ0MjdiOWUzNzQ3
457108 Pneumatic Clutches and Brakes 

NEXEN NEXEN

800118

Description

800118 PNEUMATIC CLUTCH ; NON-RETURNABLE 0.5 PILOT MOUNT ULTRA

Clutch; Pneumatic Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2-1/8" Pilot Diameter; Static Tor

Part #

800118

BDI #
457108

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
1.77
EAN
0662284266666
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 9Nm at 6bar
Product Type
Friction Disc | Tension Control
Motion Type
Starting
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
BW
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
3600
Pressure
3 to 85psi
Thermal Capacity
0.13HP
Application
Soft Start | Overload Protection
Inch - Metric
Inch
Other Features
Air Cooled | Ultra Low Coefficient Clutch Facing | Black Oxide Finish | Open Design | Light Duty
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
Manufacturer Item Number
800118
Weight / LBS
3.9
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2-1/8" Pilot Diameter; Static Tor
Pilot Diameter
2.124 Inch | 53.95 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh