Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

801361 https://www.bdiexpress.com/medias/INDHORCLUBRK-PNEU-FMCBE-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNDV8aW1hZ2UvanBlZ3xhRFkxTDJnd1lpODRPVFl3TlRZd01UTTJNakl5TG1wd1p3fGYzODYxODhjYjU5ZTUwNDg4M2U1NDQ3NTkyYWMxNTBlODJhYzg4MzU0N2NjYTFlYmM1YTIyZjgzZWI3OTkxMjY
455230 Pneumatic Clutches and Brakes 

NEXEN NEXEN

801361

Description

801361 BRAKING CLUTCH ASSEMBLY ; POR NON RETURNABLE

Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 14MM Bore; Hollow Bore Input; Shaft Output; C-Face|Shaft Mount; Maximum Static Torque

Part #

801361

BDI #
455230

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
5.663
EAN
0662284245548
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Torque
Maximum Static Torque Clutch-10Nm | Brake-10Nm
Product Type
Friction Facing
Motion Type
Starting | Stopping | Inching | Jogging | Indexing
Actuation/Return
Air | Air
Tradename
AIR CHAMP
Product Series
FMCBE
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
D71C
Drive Arrangement
Face Mount
Maximum RPM
3600
Pressure
6bar
Thermal Capacity
75W
Application
Cyclic Start-Stop Operation | Torque Control | Controlled Acceleration
Inch - Metric
Metric
Other Features
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Machined Aluminum Finish | Enclosed Design | IEC
Category - BDI
Clutches and Brakes
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
Manufacturer Item Number
801361
Weight / LBS
12.5
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 14MM Bore; Hollow Bore Input; Shaft Output; C-Face|Shaft Mount; Maximum Static Torque
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.551 Inch | 14 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh