Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

801731 https://www.bdiexpress.com/medias/INDHORCLUBRK-PNEU-FMCB-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgxN3xpbWFnZS9qcGVnfGFHSXlMMmc0TVM4eE1EYzJPVEEyT1RRd09ESTROaTlKVGtSSVQxSkRURlZDVWt0ZlVFNUZWVjlHVFVOQ1gwWk1SMTh6TURCNE16QXdMbXB3Wnd8MTVkZDliMGViMThhZjM1MDFmZDAzZTgwMmM0NDRmOTY5NmEyNjhiMzQ1ODJmYWY4ZjU1ZDI5MGIzZGI0NzUzMg
455280 Pneumatic Clutches and Brakes 

NEXEN NEXEN

801731

Description

801731 BRAKING CLUTCH ASSEMBLY ; NON-RETURNABLE 1.625" BORE

Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1-5/8" Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Stat

Part #

801731

BDI #
455280

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
67.132
EAN
0662284249171
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Flange Mounted | Shaft
Torque
Maximum Static Torque Clutch-2000Lb-in | Brake-2400Lb-in
Product Type
Friction Facing
Motion Type
Starting | Stopping | Inching | Jogging | Indexing
Actuation/Return
Air | Air
Tradename
AIR CHAMP
Product Series
FMCB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
254TC | 256TC
Drive Arrangement
Face Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
1.19HP
Application
Cyclic Start-Stop Operation | Torque Control | Controlled Acceleration
Inch - Metric
Inch
Other Features
High Coefficient Clutch and Brake Facing | Black Oxide Finish | Open Design | NEMA
Category - BDI
Clutches and Brakes
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
Manufacturer Item Number
801731
Weight / LBS
148
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1-5/8" Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Stat
Bore
1.625 Inch | 41.275 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh