

NEXEN
NEXEN
822519
NEXEN NEXEN
Description
822519 PNEUMATIC BRAKE ; POR NON RETURNABLE
Brake; Pneumatic Activation; Straight | Finished Bore; 3-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 10000Lb-in
Part #
822519
BDI #
456966
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/822519/p/456966
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
49.94
EAN
0662284254151
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 10000Lb-in
Product Type
Friction Disc
Motion Type
Stopping | Holding | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
S
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
12.8HP
Application
Cyclic Stop Operation
Inch - Metric
Inch
Other Features
Standard Coefficient Brake Facing | Black Waterborne Acrylic Paint Finish | Open Design
Category - BDI
Clutches and Brakes
Noun
Braking System
Manufacturer Item Number
822519
Weight / LBS
110
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 3-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 10000Lb-in
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Bore
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh