Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

824202 https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-T-TENS-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMDB8aW1hZ2UvanBlZ3xhRFZoTDJoaVpTOHhNRGMyTlRrd05qa3pOVGd6T0M5SlRrUklUMUpDVWtGTFJWaGZVRTVGVlY5VVgxUkZUbE5mVTBoR1ZGOHpNREI0TXpBd0xtcHdad3xhZDJlYTRjYjNmOTE1NmMxMWVkMTcxYTNkYzZhMWFlODdmZDRhOTQ5MTZhMDc3MjdiNzJjMTViNjI1NjBiOWUy
456996 Pneumatic Clutches and Brakes 

NEXEN NEXEN

824202

Description

824202 TENSION CONTROL BRAKE ; NON-RETURNABLE

Brake; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses SK Bushing Mount; Static Torque 1564Lb-in

Part #

824202

BDI #
456996

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
11.794
EAN
0662284257305
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Tapered | Bushed
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Uses SK Bushing
Torque
Static Torque 1564Lb-in
Product Type
Friction Disc | Tension Control
Motion Type
Stopping | Holding
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
T
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
1800
Pressure
3 to 85psi
Thermal Capacity
4.96HP
Application
Cyclic Stop Operation
Inch - Metric
Inch
Other Features
Air Cooled | Standard Coefficient Brake Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer URL
Manufacturer Item Number
824202
Weight / LBS
26
Long Description
Brake; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses SK Bushing Mount; Static Torque 1564Lb-in
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh