Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

835146 https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-TCC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQwMnxpbWFnZS9qcGVnfGFETXlMMmczTmk4eE1EYzJPREU0TWpJME56UTFOQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlVUTBOZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8MTU2YWIxODZlYjkwNjAxMTk3NTZmOGVhYmI0MDBjMjFkODc4NmViNWM0ZmM0N2ZhOGY4NDI5NjI4MDJjY2JiZA
456144 Pneumatic Clutches and Brakes 

NEXEN NEXEN

835146

Description

835146 CLUTCH HOUSING ; NON-RETURNABLE 1.938" BORE

Clutch; Pneumatic Activation; Straight | Finished Bore; 2-15/16" Bore; Hollow Bore Input; Shaft Mount; 8" Pilot Diameter; Static Torque LOCO-2944Lb-in|S

Part #

835146

BDI #
456144

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
75.977
EAN
0662284159975
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Shaft
Torque
Static Torque LOCO-2944Lb-in | STD-4600Lb-in | HICO-5980Lb-in
Product Type
Friction Facing | Tension Control
Actuation/Return
Air | Spring
Product Series
TCC
Shaft-Thru/End
End
Drive Arrangement
Pilot Mount
Maximum RPM
900
Pressure
1 to 85psi
Thermal Capacity
20HP
Application
Handle Paper | Foil | Film | Rubber | Plastics and Fabrics
Inch - Metric
Inch
Other Features
Air Cooled | Black Oxide Housing-Rotor Finish | Bare Cast Aluminum Caliper Finish | Open Design | Medium to Heavy Duty
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
Manufacturer Item Number
835146
Weight / LBS
167.5
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 2-15/16" Bore; Hollow Bore Input; Shaft Mount; 8" Pilot Diameter; Static Torque LOCO-2944Lb-in|S
Bore
2.938 Inch | 74.625 Millimeter
Pilot Diameter
8 Inch | 203.2 Millimeter
Port Size
0.156 Inch | 3.962 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh