https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-5H-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxMXxpbWFnZS9qcGVnfGFEa3lMMmd5Wmk4eE1EYzJPVFU1TWpJeU1UY3lOaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjgxU0Y5VFNFWlVYek13TUhnek1EQXVhbkJufGU2ZTc1YzY2NzZhNTA2ZWE2NmE2NWU3ZmJkZjlmNjhkMjc4ZTE0ZGMzY2MzYzQwMTlmYTI1YjY0OTkxN2Q4NTQ
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-5H-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxMXxpbWFnZS9qcGVnfGFEa3lMMmd5Wmk4eE1EYzJPVFU1TWpJeU1UY3lOaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjgxU0Y5VFNFWlVYek13TUhnek1EQXVhbkJufGU2ZTc1YzY2NzZhNTA2ZWE2NmE2NWU3ZmJkZjlmNjhkMjc4ZTE0ZGMzY2MzYzQwMTlmYTI1YjY0OTkxN2Q4NTQ
NEXEN
NEXEN
906900
NEXEN NEXEN
Description
906900 FLANGE MT TOOTH CLUTCH ; STRAIGHT FB 1-1/4" BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 1-1/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 910 to 3640Lb-in
Part #
906900
BDI #
455643
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/906900/p/455643
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
5.171
EAN
0662284162326
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 910 to 3640Lb-in
Product Type
Tooth Clutch
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
5H
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
3000
Pressure
80psi
Application
Reversing | Multiple Speed | Positive Drive
Inch - Metric
Inch
Other Features
Machined Aluminum Air Chamber Finish | Black Oxide Drive Flange Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Weight / LBS
11.4
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 1-1/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 910 to 3640Lb-in
Bore
1.25 Inch | 31.75 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

