Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

906903 https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-5H-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxMXxpbWFnZS9qcGVnfGFEa3lMMmd5Wmk4eE1EYzJPVFU1TWpJeU1UY3lOaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjgxU0Y5VFNFWlVYek13TUhnek1EQXVhbkJufGU2ZTc1YzY2NzZhNTA2ZWE2NmE2NWU3ZmJkZjlmNjhkMjc4ZTE0ZGMzY2MzYzQwMTlmYTI1YjY0OTkxN2Q4NTQ
457354 Pneumatic Clutches and Brakes 

NEXEN NEXEN

906903

Description

906903 FLANGE MOUNT CLUTCH ; NON-RETURNABLE 0.75" BORE

Clutch; Pneumatic Activation; Straight|Reborable Bore; 19MM Bore; Hollow Bore Input; Hollow Bore Output; Rough Stock Bore Mount; Static Torque 102 to

Part #

906903

BDI #
457354

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
4.99
EAN
0662284242967
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Rough Stock Bore
Torque
Static Torque 102 to 440Nm
Product Type
Tooth Clutch
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
5H
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
3000
Pressure
6bar
Application
Reversing | Multiple Speed | Positive Drive
Inch - Metric
Metric
Other Features
Machined Aluminum Air Chamber Finish | Black Oxide Drive Flange Finish | Open Design | Blank Bore
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
Manufacturer Item Number
906903
Weight / LBS
11
Long Description
Clutch; Pneumatic Activation; Straight|Reborable Bore; 19MM Bore; Hollow Bore Input; Hollow Bore Output; Rough Stock Bore Mount; Static Torque 102 to
Port Size
0.25 Inch | 6.35 Millimeter
Bore
0.748 Inch | 19 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh