Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

910325 https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-5HPSE-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4M3xpbWFnZS9qcGVnfGFHSTFMMmd4T1M4eE1EYzJOakkxT0RZd01qQXhOQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjgxU0ZCVFJWOVRTRVpVWHpNd01IZ3pNREF1YW5CbnxiMmEyZTJlNWRiZGIxYzRlZjE5Y2UwMjI0NmZlMDlkMGI1MWZhYmU1ZDZkYzczZjg0Njc0NmQ1Y2I4Nzc4YTBi
457683 Pneumatic Clutches and Brakes 

NEXEN NEXEN

910325

Description

910325 SPRING ENGAGED TOOTH CLUTCH ; NON-RETURNABLE 1.25" BORE

Clutch; Pneumatic Activation; Straight | Finished Bore; 1-1/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 4-1/2" Pilot Diameter; Maximum

Part #

910325

BDI #
457683

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
15.423
EAN
0662284255493
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 5487Lb-in
Product Type
Tooth Clutch
Actuation/Return
Spring | Air
Tradename
AIR CHAMP
Product Series
5HP-SE
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
3000
Pressure
115psi
Application
In-Line Shaft Coupling | Positive Drive
Inch - Metric
Inch
Other Features
Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
Manufacturer Item Number
910325
Weight / LBS
34
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 1-1/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 4-1/2" Pilot Diameter; Maximum
Bore
1.25 Inch | 31.75 Millimeter
Pilot Diameter
4.499 Inch | 114.275 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh