

NEXEN
NEXEN
927207
NEXEN NEXEN
Description
927207 TENSION BRAKE ; NON RETURNABLE 1.938" BORE
Brake; Pneumatic Activation; Straight | Finished Bore; 1-15/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque Caliper-2626.6Lb
Part #
927207
BDI #
456338
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/927207/p/456338
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
14.515
EAN
0662284234146
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque Caliper-2626.6Lb-in | Large Piston-1071.8Lb-in | Medium Piston-868.25Lb-in | Small Piston-686.55Lb-in
Product Type
Friction Facing | Tension Control
Actuation/Return
Air | Spring
Product Series
STB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
2400
Pressure
1 to 85psi
Thermal Capacity
3HP
Application
Paper | Film | Rubber | Labels | Textiles | Laminates | Paperboard | Metal Strip | Non-Wovens | Foil | Plastics | Wire
Inch - Metric
Inch
Other Features
Air Cooled | Standard Coefficient Brake Facing | Machined Aluminum Finish | Open Design | Medium Duty | Wide Torque Range
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Weight / LBS
32
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 1-15/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque Caliper-2626.6Lb
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh