Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

935100 https://www.bdiexpress.com/medias/INDHORCLUBRK-455922-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ2OXxpbWFnZS9qcGVnfGFEWmtMMmc1WXk4eE1EYzJOak13T1RRMU56azFNQzlKVGtSSVQxSkRURlZDVWt0Zk5EVTFPVEl5WHpNd01IZ3pNREF1YW5CbnwwZGMzZjM4MDc0ZGQ0MmZhNTY4MDVmMDBjMTIzODA5YWUwY2M4YmFmYjVhOGUxZDcyNDFkODFiMTI2MDEyZjdl
455922 Pneumatic Clutches and Brakes 

NEXEN NEXEN

935100

Description

935100 AIR ENGAGED CLUTCH/BRAKE ; 1.125IN BORE DIA NEMA C-FACE MOUNTED

Assembly, Braking Clutch; Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1-1/8" Bore; Shaft Bore Input; Shaft Output; C-Face | Shaft Mount; Starting; Air; AIR CHAMP; MDU; Cylindrical Thru; 1/8" Port; 1800RPM Max Speed; 0.53HP Thermal Capacity

Part #

935100

BDI #
455922

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
12.284
EAN
0662284167246
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Shaft
Mounting Method
C-Face | Shaft
Torque
Not Available
Product Type
Friction Facing
Motion Type
Starting
Actuation/Return
Air
Tradename
AIR CHAMP
Product Series
MDU
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
182TC | 184TC
Maximum RPM
1800
Thermal Capacity
0.53HP
Application
Soft Start | Overload Protection
Inch - Metric
Inch
Other Features
Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.nexengroup.com
Weight / LBS
27
Long Description
Assembly, Braking Clutch; Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1-1/8" Bore; Shaft Bore Input; Shaft Output; C-Face | Shaft Mount; Starting; Air; AIR CHAMP; MDU; Cylindrical Thru; 1/8" Port; 1800RPM Max Speed; 0.53HP Thermal Capacity
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.125 Inch | 28.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh