Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

950258 https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-M800-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwOXxpbWFnZS9qcGVnfGFHVTVMMmd6TWk4eE1EYzJOemcxTWpBeE1UVTFNQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlOT0RBd1gxTklSbFJmVUVsTVZGOHpNREI0TXpBd0xtcHdad3xiNmY2MTM5ZjYzYmYwYmNiZTdhZjE0YzIwNWY1ZWE0OGEzZTdkNTE5N2U4M2Q0NmFhZTlmZmY2ZjAzMDYyN2Fk
457616 Pneumatic Clutches and Brakes 

NEXEN NEXEN

950258

Description

950258 FRICTION CLUTCH ; NON-RETURNABLE 38MM BORE

Clutch; Pneumatic Activation; Straight | Finished Bore; 38MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 100MM Pilot Diameter; Maximum Sta

Part #

950258

BDI #
457616

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
16.783
EAN
0662284241816
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 90Nm
Product Type
Friction Disc
Motion Type
Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
M-800
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
1800
Pressure
6bar
Thermal Capacity
745W
Inch - Metric
Metric
Other Features
Standard Coefficient Clutch Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
Manufacturer Item Number
950258
Weight / LBS
37
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 38MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 100MM Pilot Diameter; Maximum Sta
Pilot Diameter
3.937 Inch | 100 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Bore
1.496 Inch | 38 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh