NEXEN
NEXEN
964077
NEXEN NEXEN
Description
964077 BRAKE ; NON RETURNABLE 2.5" BORE
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Minimum Plain Bore Mount; Maximum Static Torque 48000Lb-in
Part #
964077
BDI #
457437
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/964077/p/457437
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
216.534
EAN
0662284169738
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Minimum Plain Bore
Torque
Maximum Static Torque 48000Lb-in
Product Type
Friction Lining
Motion Type
Stopping | Holding | Indexing
Actuation/Return
Spring | Air
Tradename
AIR CHAMP
Product Series
DFB
Housing Style
Cylindrical
Shaft-Thru/End
End
Maximum RPM
1100
Pressure
80psi
Thermal Capacity
10.7HP
Application
Emergency Stopping | Controlled Deceleration | Power-Off Holding
Inch - Metric
Inch
Other Features
High Coefficient Brake Facing | Black Oxide Finish | Open Design | Quad Interface | Multiplate
Category - BDI
Clutches and Brakes
Noun
Braking System
Manufacturer Item Number
964077
Weight / LBS
478
Long Description
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Minimum Plain Bore Mount; Maximum Static Torque 48000Lb-in
Bore
0 Inch | 0 Millimeter
Port Size
0.5 Inch | 12.7 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh