Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

964079 https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-DFB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzMnxpbWFnZS9qcGVnfGFHVmpMMmhsT0M4eE1EYzJOemsyT1RJMU5UUTFOQzlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlFUmtKZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8OTVmZTVkZTRkZDhhYWRiMDM2NTUxMzEwYzZjMDc3NTAxYzc0ZDkyNDYzMTMwZWJkYWE0ZDg2MTc2YjMxODljOA
457439 Pneumatic Clutches and Brakes 

NEXEN NEXEN

964079

Description

964079 BRAKE ; POR NON RETURNABLE 3" BORE

Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Minimum Plain Bore Mount; Maximum Static Torque 82400Lb-in

Part #

964079

BDI #
457439

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
273.159
EAN
0662284169752
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Minimum Plain Bore
Torque
Maximum Static Torque 82400Lb-in
Product Type
Friction Lining
Motion Type
Stopping | Holding | Indexing
Actuation/Return
Spring | Air
Tradename
AIR CHAMP
Product Series
DFB
Housing Style
Cylindrical
Shaft-Thru/End
End
Maximum RPM
1000
Pressure
80psi
Thermal Capacity
10.9HP
Application
Emergency Stopping | Controlled Deceleration | Power-Off Holding
Inch - Metric
Inch
Other Features
High Coefficient Brake Facing | Black Oxide Finish | Open Design | Quad Interface | Multiplate
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer URL
Manufacturer Item Number
964079
Weight / LBS
603
Long Description
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Minimum Plain Bore Mount; Maximum Static Torque 82400Lb-in
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Port Size
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh