Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

964630 https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-SBP-STGE-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUyM3xpbWFnZS9qcGVnfGFEUXpMMmc0WlM4NE9UWXdOVFk0TlRrd016WTJMbXB3Wnd8MjAwMmY0Mjk4OTdhZTNlNzhhYWRiMjczNzVkNzBlMjU3MzM4NmM0ZjkzNDI3MDA3OWVmNDA2ZDRmYzA5ZTZlNg
461811 Pneumatic Clutches and Brakes 

NEXEN NEXEN

964630

Description

964630 ECLIPSE SERVO MOTOR BRAKE ; POR NON RETURNABLE

Brake; Pneumatic Activation; Straight | Finished Bore; 3/16" Bore; Hollow Bore Input; Shaft Mount; 1-1/2" Pilot Diameter; Minimum Static Torque 20Lb-in

Part #

964630

BDI #
461811

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
0.68
EAN
0662284249348
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Shaft
Torque
Minimum Static Torque 20Lb-in
Product Type
Friction Facing
Motion Type
Holding | Stopping
Actuation/Return
Spring | Air
Tradename
ECLIPSE
Product Series
SBP
Housing Style
Flanged
Shaft-Thru/End
End
Drive Arrangement
Flange Mount
Maximum RPM
10000
Pressure
100psi
Inch - Metric
Inch
Other Features
Black Anodized Finish | Enclosed Design | Linear Stage Brakes | Zero Backlash | Low Inertia | Torsionally Stiff | High Dynamic Torque
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer URL
Manufacturer Item Number
964630
Weight / LBS
1.5
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 3/16" Bore; Hollow Bore Input; Shaft Mount; 1-1/2" Pilot Diameter; Minimum Static Torque 20Lb-in
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
1.5 Inch | 38.1 Millimeter
Bore
0.188 Inch | 4.775 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh