Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

965040 https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-BSB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ0N3xpbWFnZS9qcGVnfGFEY3hMMmc0TUM4eE1EYzJOamd4TXpNek1UUTROaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlDVTBKZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8MGNjMTQxNTIxMTA3Nzk2MjRhZjdiZjk4NmFiMDlhOGM0YmRjMTI2OTA1Mzc4ZjdmNmUyMTg5MWYyOWQ2NjVmNg
461918 Pneumatic Clutches and Brakes 

NEXEN NEXEN

965040

Description

965040 SPRING ENGAGED BALL SCREW CLUTCH

Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Minimum Plain Bore Mount; 130MM Pilot Diameter; Minimum Static Torque 125Nm

Part #

965040

BDI #
461918

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
15.423
EAN
0662284298834
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Minimum Plain Bore
Torque
Minimum Static Torque 125Nm
Product Type
Friction Facing
Actuation/Return
Spring | Air
Product Series
BSB
Housing Style
Flanged
Shaft-Thru/End
End
Drive Arrangement
Flange Mount
Maximum RPM
5000
Pressure
100psi
Inch - Metric
Metric
Other Features
Black Waterborne Acrylic Paint Finish | Enclosed Design | Zero Backlash | Low Inertia | High Torque
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer URL
Manufacturer Item Number
965040
Weight / LBS
34
Long Description
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Minimum Plain Bore Mount; 130MM Pilot Diameter; Minimum Static Torque 125Nm
Pilot Diameter
5.118 Inch | 130 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh