Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

965300 https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-EMB-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ4NnxpbWFnZS9qcGVnfGFHTmhMMmhoWlM4NE9UWXdOVFk0TURNek16RXdMbXB3Wnd8MmJlMTVmYjYzMjY4YTEyZTFiNWZmMmZlMTE1ZTlkNDg3YjBhOWQ3OWEwOWEzZDFkNzQxYWIyMDQ0MjM0NGY4MQ
461934 Pneumatic Clutches and Brakes 

NEXEN NEXEN

965300

Description

965300 AIR/PNEUMATIC BRAKING SYSTEM

Brake; Pneumatic Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Minimum Static Torque 6

Part #

965300

BDI #
461934

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
18.729
EAN
0662284250146
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Flange Mounted | Shaft
Torque
Minimum Static Torque 660Lb-in
Product Type
Friction Facing
Motion Type
Stopping | Holding
Actuation/Return
Spring | Air
Tradename
ECLIPSE
Product Series
EMB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
182TC | 184TC
Drive Arrangement
Face Mount
Maximum RPM
5000
Pressure
150psi
Thermal Capacity
0.3HP
Application
Emergency Stopping | Power-Off Holding
Inch - Metric
Inch
Other Features
Black Waterborne Acrylic Paint Finish | Enclosed Design
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer URL
Manufacturer Item Number
965300
Weight / LBS
41.29
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Minimum Static Torque 6
Port Size
0.125 Inch | 3.175 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh