

BOSTON GEAR
BOSTON GEAR
POR05FCHP26P32
BOSTON GEAR BOSTON GEAR
Description
POR05FCHP26P32 ; POR05FCHP26P32 POR
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 1-5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3.88" Pilot Diameter; Static Torque 1350 to 4700Lb-in
Part #
POR05FCHP26P32
BDI #
167614
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/POR05FCHP26P32/p/167614
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
EAN
0781711344965
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 1350 to 4700Lb-in
Product Type
Ball Detent
Motion Type
Jogging | Indexing
Actuation/Return
Air | Spring
Product Series
POR
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Direction of Rotation
Bidirectional
Maximum RPM
1800
Application
Mechanical Power Transmission Equipment
Inch - Metric
Inch
Other Features
Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Full Shaft | Flexible Coupling
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
34496
Weight / LBS
47.2
Long Description
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 1-5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3.88" Pilot Diameter; Static Torque 1350 to 4700Lb-in
Bore
1.625 Inch | 41.275 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Pilot Diameter
3.88 Inch | 98.552 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh