GMN BEARINGS
GMN BEARINGS
RL 455 - 4
GMN BEARINGS GMN BEARINGS
Description
RL 455 - 4 ROLLER BEARING, 47MM ID X 55MM OD X 6MM W 6900 RPM (SMARTCATALOG)
170DEGC MAX TEMPERATURE H5 SHAFT TOLERANCE H6 HOUSING TOLERANCE
Part #
RL 455 - 4
BDI #
27834097
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/RL-455---4/p/27834097
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
C02104
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.gmnbt.com
Long Description
170DEGC MAX TEMPERATURE H5 SHAFT TOLERANCE H6 HOUSING TOLERANCE