https://www.bdiexpress.com/medias/INDBALMOTORX-CEM-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQwNjh8aW1hZ2UvanBlZ3xhRGRqTDJneFppODVPREF4T1RVME1EazVNak13TDBsT1JFSkJURTFQVkU5U1dGOURSVTFmTTFCSVgxUkZSa05mTXpBd2VETXdNQzVxY0djfDFlZjU4YWVmZGJkYjQ1MGE3MjUyZGVmMjE5OGIwZWFmMTFmMTYzZDlkYjUxOTU3NThkNGMwM2Q1ZTBiMDZhNjg
BALDOR-RELIANCE
BALDOR-RELIANCE
CEM3554T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CEM3554T GENERAL PURPOSE AC MOTOR ; 1.5HP 1760RPM 3PH 60HZ 145TC 3526M TEFC
AC Motor; General Purpose; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.29" Overall Length; 86.5% Efficiency Full Load
Part #
CEM3554T
BDI #
125770
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CEM3554T/p/125770
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
19.03
EAN
0781568551424
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
145TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
42
Long Description
AC Motor; General Purpose; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.29" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
13.29 Inch | 337.566 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh