Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HD1301226BDKBS https://www.bdiexpress.com/medias/INDXXXMOTORX-24987039-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjc4NDF8aW1hZ2UvanBlZ3xhREEwTDJnd1lTODVPVGcyTURnMk56azNNelF5TDBsT1JGaFlXRTFQVkU5U1dGOHlORGs0TnpBek9WOHpNREJZTXpBd0xtcHdad3xiZjI1ZDJlZmNjN2NhNzAzYmZiZGNiYzdkNTFmNTgwY2E0MzllM2Y2ODFhODMxYjg2M2EzNDE2YWYyZDZiZGM3
24987183 AC Motor 

BALDOR-RELIANCE BALDOR-RELIANCE

HD1301226BDKBS

Description

HD1301226BDKBS AC SERVO MOTOR ; HDS130-1226B W/ABSOLUTE MULTI-TURN DSL

AC Motor; Permanent Magnet; High Performance; 12NM Torque; 2.6KW Power; 400VAC Voltage; 3 Phase; Regular Inertia; With Seal; With Brake; Keyway; Absolute Encoder; Multi-Turn; Single Cable; Hiperface DSL; 130MM Flange

Part #

HD1301226BDKBS

BDI #
24987183

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
23.568
EAN
0781568944844
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
23.589
Product Detail
AC Motor
Product Specification
Permanent Magnet; High Performance; 12NM Torque; 2.6KW Power; 400VAC Voltage; 3 Phase; Regular Inertia; With Seal; With Brake; Keyway; Absolute Encoder; Multi-Turn; Single Cable; Hiperface DSL; 130MM Flange
Long Description
AC Motor; Permanent Magnet; High Performance; 12NM Torque; 2.6KW Power; 400VAC Voltage; 3 Phase; Regular Inertia; With Seal; With Brake; Keyway; Absolute Encoder; Multi-Turn; Single Cable; Hiperface DSL; 130MM Flange