BALDOR-RELIANCE
BALDOR-RELIANCE
L3354
BALDOR-RELIANCE BALDOR-RELIANCE
Description
L3354 GENERAL PURPOSE AC MOTOR ; 1/6HP 42 FRM 3600RPM 115/230VAC
AC Motor; General Purpose; 1/6HP; 42 Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 3/8" Shaft Diameter; 2.62" Base to Center of Shaft; 9.56" Overall Length; 52% Efficiency Full Load
Part #
L3354
BDI #
129436
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/L3354/p/129436
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
7.256
EAN
0781568100042
Product Group - BDI
M04104
Horse Power
1/6HP
Frame Size
42
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
66.548
Base
Yes
Efficiency Full Load
52
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
L3354
Weight / LBS
16
Long Description
AC Motor; General Purpose; 1/6HP; 42 Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 3/8" Shaft Diameter; 2.62" Base to Center of Shaft; 9.56" Overall Length; 52% Efficiency Full Load
Shaft Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Shaft
2.62 Inch | 66.548 Millimeter
Overall Length
9.56 Inch | 242.824 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh