https://www.bdiexpress.com/medias/INDWEGMOTORX-PSP-1PH-ODP-SQFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMzR8aW1hZ2UvanBlZ3xhR1ZoTDJnM01TOHhNRGN4TVRNMk16WXhOamM1T0M5SlRrUlhSVWROVDFSUFVsaGZVRk5RWHpGUVNGOVBSRkJmVTFGR1RGOHpNREI0TXpBd0xtcHdad3w2YjU5MjI0NzRkMDI4MGQ0NjFjYWNhOThhZTZhYzRhZWI3OTgyMTE4ODVjZDA0MmQ2MzExZDQ3ZTEwZGNjM2U0
WEG
WEG
PCQ120
WEG WEG
Description
PCQ120 PUMP MOTOR ; 2HP 3600RPM 1PH 60HZ 230V
AC Motor; Pump; 2HP; M48Y Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 14-3/32" Overall Length; 77% Efficiency Full Load
Part #
PCQ120
BDI #
965852
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/PCQ120/p/965852
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
14.423
EAN
7909492212683
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
M48Y
Hertz
60
Sync RPM
3600
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Square Face
Base
No
Efficiency Full Load
77
Inch - Metric
Inch
Other Features
Pool and Spa Pump | Energy Efficient | Start Capacitor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
PCQ120
Weight / LBS
30
Long Description
AC Motor; Pump; 2HP; M48Y Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 14-3/32" Overall Length; 77% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
14.094 Inch | 357.988 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh