LEESON
LEESON
114225.00
LEESON LEESON
Description
114225.00 SPECIAL VOLTAGE MOTOR ; 1/2HP 37KW 1425RPM 56H IP22 /V 1PH 50HZ
AC Motor; Single Phase; 1/2HP; D56H Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.31" Overall Length; 69% Efficiency Full Load
Part #
114225.00
BDI #
554936
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/114225-00/p/554936
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
12.26
EAN
0691720013632
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
D56H
Hertz
50
Sync RPM
1500
Voltage
110/220
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
69
Inch - Metric
Inch
Other Features
Current Rating 8.2/4.1 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
114225.00
Manufacturer Internal Number
114225.00
Weight / LBS
30
Long Description
AC Motor; Single Phase; 1/2HP; D56H Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.31" Overall Length; 69% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
11.31 Inch | 287.274 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh