LEESON
LEESON
120997.00
LEESON LEESON
Description
120997.00 GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 143 115/230V 1PH 60HZ
AC Motor; General Purpose; 2HP; 143Y Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame; No Base; 3/4" Shaft Diameter; 12.86" Overall Length; 71% Efficiency Full Load
Part #
120997.00
BDI #
20183125
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/120997-00/p/20183125
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
20.41
EAN
0691720016480
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
143Y
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
71
Inch - Metric
Inch
Other Features
Current Rating 22/11 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
120997.00
Manufacturer Internal Number
120997.00
Weight / LBS
45
Long Description
AC Motor; General Purpose; 2HP; 143Y Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame; No Base; 3/4" Shaft Diameter; 12.86" Overall Length; 71% Efficiency Full Load
Overall Length
12.86 Inch | 326.644 Millimeter
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh