

BALDOR-RELIANCE
BALDOR-RELIANCE
EJMM2542T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EJMM2542T PUMP AC MOTOR ; 50HP 3550RPM 3PH 60HZ 324JM 4248M OPSB F
AC Motor; Pump; 50HP; 324JM Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/4" Shaft Diameter; 8" Base to Center of Shaft; 27.44" Overall Length; 94.1% Efficiency Full Load
Part #
EJMM2542T
BDI #
127036
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/EJMM2542T/p/127036
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
190.93
EAN
0781568138212
Product Group - BDI
M04104
Horse Power
50HP
Frame Size
324JM
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
94.1
Inch - Metric
Inch
Other Features
Close Coupled Pump | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
447
Long Description
AC Motor; Pump; 50HP; 324JM Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/4" Shaft Diameter; 8" Base to Center of Shaft; 27.44" Overall Length; 94.1% Efficiency Full Load
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Length
27.44 Inch | 696.976 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh