

BALDOR-RELIANCE
BALDOR-RELIANCE
EJMM4109T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EJMM4109T PUMP AC MOTOR ; 40HP 324JM FRM 3600RPM 230/460VAC
AC Motor; Pump; 40HP; 324JM Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/4" Shaft Diameter; 8" Base to Center of Shaft; 30.53" Overall Length; 93.6% Efficiency Full Load
Part #
EJMM4109T
BDI #
127070
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/EJMM4109T/p/127070
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
220.862
EAN
0781568394953
Product Group - BDI
M04104
Horse Power
40HP
Frame Size
324JM
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
93.6
Inch - Metric
Inch
Other Features
Close Coupled Pump | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
517
Long Description
AC Motor; Pump; 40HP; 324JM Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/4" Shaft Diameter; 8" Base to Center of Shaft; 30.53" Overall Length; 93.6% Efficiency Full Load
Overall Length
30.53 Inch | 775.462 Millimeter
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh