Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20181774 AC Motors 

LEESON LEESON

F780 ; 5KCP49UN9837S

Description

F780 ; 5KCP49UN9837S FARM DUTY AC MOTOR ; 1/2HP 850RPM TENV 56Y 1/60/208-230V

AC Motor; Farm Duty; 1/2HP; 56Y Frame Size; 900 Sync RPM; 208-230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame | Thru Bolt; No Base; 5/8" Shaft Diameter; 11.91" Overall Length; 60.7% Efficiency Full Load

Part #

F780 ; 5KCP49UN9837S

BDI #
20181774

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
18.14
EAN
0722856028518
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56Y
Hertz
60
Sync RPM
900
Voltage
208-230
Current
AC
Phase
Single Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Round Frame | Thru Bolt
Base
No
Efficiency Full Load
60.7
Inch - Metric
Inch
Other Features
Current Rating 3.7-3.6 Ampere | 8 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KCP49UN9837S
Manufacturer Internal Number
5KCP49UN9837S
Weight / LBS
40
Long Description
AC Motor; Farm Duty; 1/2HP; 56Y Frame Size; 900 Sync RPM; 208-230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame | Thru Bolt; No Base; 5/8" Shaft Diameter; 11.91" Overall Length; 60.7% Efficiency Full Load
Overall Length
11.91 Inch | 302.514 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh