

BALDOR-RELIANCE
BALDOR-RELIANCE
FDL3732M
BALDOR-RELIANCE BALDOR-RELIANCE
Description
FDL3732M FRAME DUTY AC MOTOR ; 7.5HP 1730RPM 1PH 60HZ 213 3740LC TEFC F
AC Motor; Farm Duty; 7-1/2HP; 213 Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.65" Overall Length; 84% Efficiency Full Load
Part #
FDL3732M
BDI #
127790
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/FDL3732M/p/127790
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
66.667
EAN
0781568121993
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
213
Hertz
60
Sync RPM
1800
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
84
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
FDL3732M
Weight / LBS
142
Long Description
AC Motor; Farm Duty; 7-1/2HP; 213 Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.65" Overall Length; 84% Efficiency Full Load
Overall Length
18.65 Inch | 473.71 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh