LEESON
LEESON
H217 ; 5KH35JN121
LEESON LEESON
Description
H217 ; 5KH35JN121 FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 56CZ 1/60/115V
AC Motor; Single Phase; 1/3HP; 56CZ Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 10-1/4" Overall Length; 59.8% Efficiency Full Load
Part #
H217 ; 5KH35JN121
BDI #
17091534
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/H217-;-5KH35JN121/p/17091534
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
6.35
EAN
0722856041319
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
56CZ
Hertz
60
Sync RPM
1800
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
59.8
Inch - Metric
Inch
Other Features
Current Rating 6.6 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH35JN121
Manufacturer Internal Number
5KH35JN121
Weight / LBS
14
Long Description
AC Motor; Single Phase; 1/3HP; 56CZ Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 10-1/4" Overall Length; 59.8% Efficiency Full Load
Overall Length
10.25 Inch | 260.35 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh