

BALDOR-RELIANCE
BALDOR-RELIANCE
JML1511T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
JML1511T CLOSE COUPLED MOTOR ; 10HP 3450RPM 1PH 60HZ 215JM 3740L OPEN F
AC Motor; Pump; 10HP; 215JM Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.31" Overall Length; 83% Efficiency Full Load
Part #
JML1511T
BDI #
129061
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/JML1511T/p/129061
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
63.946
EAN
0781568114681
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
215JM
Hertz
60
Sync RPM
3600
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
83
Inch - Metric
Inch
Other Features
Close Coupled Pump
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
139
Long Description
AC Motor; Pump; 10HP; 215JM Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.31" Overall Length; 83% Efficiency Full Load
Overall Length
19.31 Inch | 490.474 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh