

LEESON
LEESON
LM19595
LEESON LEESON
Description
LM19595 ; POR 30 HP 1800 575 TEFC 286T
AC Motor; General Purpose; 30HP; 286T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1.65" Shaft Diameter; 7" Base to Center of Shaft; 27.98" Overall Length; 92.4% Efficiency Full Load
Part #
LM19595
BDI #
558366
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/LM19595/p/558366
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
265.59
Product Group - BDI
M04104
Horse Power
30HP
Frame Size
286T
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM19595
Weight / LBS
585
Long Description
AC Motor; General Purpose; 30HP; 286T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1.65" Shaft Diameter; 7" Base to Center of Shaft; 27.98" Overall Length; 92.4% Efficiency Full Load
Shaft Diameter
1.65 Inch | 41.91 Millimeter
Overall Length
27.98 Inch | 710.692 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh