LEESON
LEESON
R398A ; 090LT17FH6519
LEESON LEESON
Description
R398A ; 090LT17FH6519 GP AC MOTOR ; 2HP 1800RPM TEFC 90LD 3/60/230/460V
AC Motor; 2HP; 90L Frame Size; 1745/1435 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1" Shaft Diameter; 7.8" Overall Length; 87.5% Efficiency Full Load
Part #
R398A ; 090LT17FH6519
BDI #
22327396
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/R398A-;-090LT17FH6519/p/22327396
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
20.385
EAN
0722856027405
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
90L
Hertz
60
Sync RPM
1745/1435
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
87.5
Inch - Metric
Inch
Other Features
Current Rating 5.4/2.7 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
090LT17FH6519
Weight / LBS
45
Long Description
AC Motor; 2HP; 90L Frame Size; 1745/1435 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1" Shaft Diameter; 7.8" Overall Length; 87.5% Efficiency Full Load
Overall Length
7.8 Inch | 198.12 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh