Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RL1310A277 https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000181677-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1MzN8aW1hZ2UvanBlZ3xhREkyTDJnd1pDOHhNRGt4TlRFNE9UTTVNVE01TUM5TlJsSkNSVU5OVDFSUFVsaGZPVkJCUVRBd01EQXdNVGd4TmpjM1h6TXdNSGd6TURBdWFuQm58MGUwOWEzM2Q0NTgwM2Y2NWU1YzAxN2QyODQ2YzE3NzIyZDRkNzU3NGEwMTU0NTY1YzFhZGE0Mjc2OTgyZGUzYg
130462 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

RL1310A277

Description

RL1310A277 HEATING/COOLING SYS AC MOTOR ; 1HP/1725RPM/1PH/OPEN/NEMA 56/56H

AC Motor; Heating/Cooling System; 1HP; 56H Frame Size; 1800 Sync RPM; 277 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.42" Overall Length; 66% Efficiency Full Load

Part #

RL1310A277

BDI #
130462

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
19.05
EAN
0781568308332
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56H
Hertz
60
Sync RPM
1800
Voltage
277
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
66
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
38
Long Description
AC Motor; Heating/Cooling System; 1HP; 56H Frame Size; 1800 Sync RPM; 277 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.42" Overall Length; 66% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.42 Inch | 315.468 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh